Menu Search
Light Source Units Lamp Holder, 22.0 mm, LED Yellow, 110VAC, Floor Mounting
SIEMENS #3SB3420-1QA

Lamp Holder, 22.0 mm, LED Yellow, 110VAC, Floor Mounting

SKU # 75455484160 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lamp Holder
Size: 22mm
Lamp Type: LED Yellow
Voltage: 110V AC
Mounting: Base-Mount

Additional Info: Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)