Menu Search
Light Source Units Lamp Holder, 22.0 mm, LED Green, 110VAC, Front Mounting

SIEMENS #3SB3403-1QC

Lamp Holder, 22.0 mm, LED Green, 110VAC, Front Mounting

SKU #75455488612
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Indicating Light Module
Size: 22mm
Lamp Type: LED Green
Voltage: 110V AC
Mounting: Front-Mount

Additional Info: Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)