You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #52AATJ

Indicating Light Module, 30.0 mm, Incandescent, Transformer

SKU # 88762182335
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light Module
Size: 30mm
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 480V AC