You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #52AAFD

Indicating Light Module, 30.0 mm, Incandescent, Full Voltage

SKU # 88762126460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light Module
Size: 30mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC