Menu Search
GENERAL ELECTRIC #P9PDNVD

Lamp Module, 22.00 mm, Incandescent, Full Voltage

SKU # 01701887079
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Light Module
Size: 22mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC

Module; Lamp; 22.00 mm; Incandescent; Full Voltage Power Source; 24VAC/DC