Menu Search
Light Source Units Pushbutton Light Module, T3-1/4 Bayonet Base LED Red, 22.5 mm
EATON #E22DLT120R

Pushbutton Light Module, T3-1/4 Bayonet Base LED Red, 22.5 mm

SKU # 78668521986 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Light Module
Size: 22.5mm
Lamp Type: T3-1/4 Bayonet Base LED Red
Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Number: BA9

Light Source Units: Type - Pushbutton Light Module; Size - 22.5 mm; Lamp Type - T3-1/4 Bayonet Base LED Red; Power Source - Full Voltage; Voltage - 120VAC/DC; Lamp Number - BA9; Manufacturer Series - E22