Menu Search

EATON #E22DL60R

Pushbutton Light Module, T3-1/4 Bayonet Base LED Red, 22.5 mm

SKU #78211423741
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Light Module
Size: 22.5mm
Lamp Type: T3-1/4 Bayonet Base LED Red
Power Source: Full Voltage
Voltage: 60V AC/DC
Lamp Number: BA9

Light Source Units: Type - Pushbutton Light Module; Size - 22.5 mm; Lamp Type - T3-1/4 Bayonet Base LED Red; Power Source - Full Voltage; Voltage - 60VAC/DC; Lamp Number - BA9; Manufacturer Series - E22