Menu Search
Light Source Units Push-Pull Light Module, Incandescent, 30.5 mm

EATON #10250T80

Push-Pull Light Module, Incandescent, 30.5 mm

SKU #78211330760
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Push-Pull Light Module
Size: 30.5mm
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 120V AC/DC
Lamp Number: 120MB