Menu Search
Light Source Units Operator Light Module and Contact Block, Incandescent, 22.5 mm
EATON #E22R2C

Operator Light Module and Contact Block, Incandescent, 22.5 mm

SKU # 78211356227 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Operator Light Module and Contact Block
Size: 22.5mm
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 120V AC
Lamp Number: W1226

Light Source Units: Type - Operator Light Module and Contact Block; Size - 22.5 mm; Lamp Type - Incandescent; Power Source - Resistor; Voltage - 120VAC; Lamp Number - W1226; Additional Information - Application: Press-test or Pushbuttons. Contacts: 1-NO 1-NC; Manufacturer Series - E22

Additional Info: Application: Press-test or Pushbuttons. Contacts: 1-NO 1-NC