EATON #E22TL2TLOC

Operator Light Module, T3-1/4 Bayonet Base LED Orange, 22.5 mm

SKU: 78211369059
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operator Light Module
Size: 22.5mm
Lamp Type: T3-1/4 Bayonet Base LED Orange
Power Source: Transformer
Voltage: 240V AC
Lamp Number: 755
Manufacturer Series: E22
Description
E22 light units consist of two versions - standard size LED lamps and tall LED lamps. Select the standard LED light units for all indicating lights, illuminated pushbuttons, push-push (alternate action) or double-headed pushbutton operators. Select the ta
Additional Info: Application: Tall LED for all Illuminated Selector Switches and Push-Pull Operators, Contact: 1-NO 1-NC, Pres-Test