Menu Search
EATON #E22TL1TLBC

Operator Light Module, T3-1/4 Bayonet Base LED Blue, 22.5 mm

SKU # 78211369056 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Operator Light Module
Size: 22.5mm
Lamp Type: T3-1/4 Bayonet Base LED Blue
Power Source: Transformer
Voltage: 120V AC
Lamp Number: 755

E22 light units consist of two versions - standard size LED lamps and tall LED lamps. Select the standard LED light units for all indicating lights, illuminated pushbuttons, push-push (alternate action) or double-headed pushbutton operators. Select the ta

Additional Info: Application: Tall LED for all Illuminated Selector Switches and Push-Pull Operators, Contact: 1-NO 1-NC, Pres-Test