Menu Search
EATON #E22D6

Operator Light Module, T3-1/4 Bayonet Base Incandescent, 22.5 mm

SKU # 78211349883 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Operator Light Module
Size: 22.5mm
Lamp Type: T3-1/4 Bayonet Base Incandescent
Power Source: Full Voltage
Voltage: 6V AC
Lamp Number: BA9

E22 light units consist of two versions - with standard bulb or with tall bulbs. Select the standard bulb light units for all indicating lights, illuminated pushbuttons, push-push (alternate action) or double-headed pushbutton operators. Select the tall b

Additional Info: Application: Standard Bulb for all Indicating Lights, Illuminated Pushbuttons, Push-Push or Double-Headed Pushbutton Operators, Direct Voltage with 6V Lamp, Contact: 1-NO