Menu Search
Light Source Units Operator Light Module LED White Operator Light Module
EATON #M22-LEDC-W

Operator Light Module LED White Operator Light Module

SKU # 78668527768 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED White
Power Source: Full Voltage
Voltage: 24V AC/DC
Mounting: Front-Mount

Additional Info: Voltage Range: 12-30V AC/DC