Menu Search
Light Source Units Operator Light Module LED Green Operator Light Module

EATON #M22-LED230H-G

Operator Light Module LED Green Operator Light Module

SKU #78668527766
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED Green
Power Source: Full Voltage
Voltage: 240V AC
Mounting: Front-Mount

Additional Info: Voltage Range: 207-264VAC