You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #M22-CLED230-G

Operator Light Module, LED Green, 22.5 mm

SKU # 78668527786 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED Green
Power Source: Full Voltage
Voltage: 240V AC
Mounting: Base Mount

Additional Info: Voltage Range: 85-264VAC