Menu Search
Light Source Units Light Unit, LED, Power Source: Transformer, 24VAC
EATON #10250T89L

Light Unit, LED, Power Source: Transformer, 24VAC

SKU # 78211455433 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Light Module
Size: 30.5mm
Lamp Type: LED
Power Source: Transformer
Voltage: 24V AC
Lamp Number: Not Included

Additional Info: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65