Menu Search
EATON #10250T79H

Light Unit, Incandescent, 24/28VAC/DC

SKU # 78211451112 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Light Module
Size: 30.5mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24/28V AC/DC
Lamp Number: 757

Additional Info: Operating Temperature: 1 to 150 Deg C (-17 to 65 Deg F), NEMA 3, 3R, 3S, 4, 4X, 12, 13, Class I Division 2 Groups B, C and D, IEC IP65