EATON CROUSE-HINDS SERIES #ECHF24

Explosion-Proof Flexible Coupling Luminaire Support Brass

SKU: 78227425760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Flexible Coupling
Material: Brass
Luminaire Mounting: 2-Male Nipples (removable)
Trade Size: 0.75 in.
Length Overall: 10 in.
Length - Flexible: 4" Flex L.
Application: Luminaire Support
Flexible Material: Bronze Braid, Brass Inner Core
Explosion Proof Certified: Yes
Manufacturer Series: ECHF
Description
Mounting Arms: Type - Explosion-Proof Flexible Coupling; Material - Brass; Luminaire Mounting - 2-Male Nipples removable; Trade Size - 0.75"; Length - Overall - 10"; Length - Flexible - 4" Flex L.; Application - Luminaire Support; Flexible Material - Bronze Braid, Brass Inner Core; Explosion Proof Certified - Yes; Manufacturer Series - ECHF