Menu Search
Light Pole Mounting Arms Arm, Direct Mounting, Metal Pole

CREE LIGHTING #OSQ-DABZ

Arm, Direct Mounting, Metal Pole

SKU #84966500230
Manufacturer Series: OSQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Direct Arm
Pole Type: Metal
Material: Aluminum
Configuration: Adjustable Arm
Luminaire Mounting: 3 To 6 in Square or Round Pole
Application: Luminaire Support

OSQ Mount; Direct Arm; Finish: Bronze; Convenient interlocking mounting method on direct arm mount. Mounting adapter is rugged die cast aluminum and mounts to 3 to 6 IN square or round pole, secured by two 5/16-18 UNC bolts spaced on 2 IN centers