Menu Search
Light Mounting Accessories Floodlight Slipfitter Pole Tenon, OD 2.37 in (60mm)
HUBBELL #THB-21

Floodlight Slipfitter Pole Tenon, OD 2.37 in (60mm)

SKU # 78598849842
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Floodlight Slipfitter
Bracket Mounting: Pole Tenon, OD 2.37 in (60mm)
Fixture Mounting: Tenon
Fixture Config: 2
Material: Steel
Finish: Bronze