Menu Search
HUBBELL #4024C

Floodlight Slipfitter Pole Tenon, OD 2.37 in (60mm)

SKU # 78598831032
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Floodlight Slipfitter
Bracket Mounting: Pole Tenon, OD 2.37 in (60mm)
Fixture Mounting: Trunnion/Yoke
Fixture Config: 1
Material: Steel
Finish: Bronze

Light Fixture Brackets: Bracket Type - Floodlight Slipfitter; Bracket Mounting - Pole Tenon, OD 2.37 in (60mm); Fixture Mounting - Trunnion/Yoke; Fixture Config - 1; Material - Steel; Finish - Bronze