Menu Search
Light Modules Full Guide Light, 120VAC, LED, White, Wall Box
LEVITON #6527-W

Decora® Full Guide Light, 120VAC, LED, White, Wall Box

SKU # 07847731372
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Full Guide Light
Lamp Type: LED
Mounting: Wall Box
Color: White
Rating - Volts: 120V AC
Rating - Amps: 3.7mA

Our LED Sensor Guide Light Series unites Leviton's quality Decora wiring devices with energy-saving LED Guide Lights for a smart combination. The Sensor LEDs turn ON and OFF automatically in Switch/Guide Light or Tamper-Resistant Receptacle/Guide Light combinations, as well as a full LED Guide Light version that's perfect for hallways and stairways.