Menu Search
LEGRAND - PASS & SEYMOUR #NTLFULLTCCC-6

Radiant Full Night Light, 120/125V, LED, Black/Ivory/Light Almond

SKU # 78500703534
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Full Night Light
Application: Hallways, Kitchens and Nurseries
Lamp Type: LED
Color: Black/Ivory/Light Almond
Rating - Volts: 120/125V
Rating - Amps: 15A
Material: Thermoplastic

P&S NTLFULLTCCC-6 RADIANT FULL NLIT