IDEAL #61-686

Meter, Light, Digital LCD With Data Hold Display

SKU: 78325070765
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tester Type: Light Meter
Lamp Type: Incandescent, Fluorescent, Metal Halide, High Pressure Sodium, Halogen
Footcandles: 20000
Read-Out: Digital
Case: Included
Description
The Digital Light Meter from IDEAL simply and accurately measures light levels from fluorescent, metal halide, high-pressure sodium and incandescent light sources. The intuitive design is the perfect must-have instrument for basic lighting audits to address safety, productivity and energy efficient needs.