Menu Search
FLUKE #LM-120

Light Meter Digital LCD

SKU # 09596941929
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Light Meter
Lamp Type: Incandescent, Fluorescent, Metal Halide, High Pressure Sodium, Halogen
Footcandles: 20/200/2000/20000
Read-Out: Digital LCD
Batteries: (1) 9V (Included)
Case: Included

Light Meters: Tester Type - Light Meter; Lamp Types - Incandescent, Fluorescent, Metal Halide, High Pressure Sodium, Halogen; Footcandles - 20/200/2000/20000; Read-Out - Digital LCD; Batteries - 1 9V included; Case - Included; Additional Information - Lux Measurement: 200,000. Min-Max. Auto/Manual Range, Data Hold to Freeze

Additional Info: Lux Measurement: 200,000. Min-Max. Auto/Manual Range, Data Hold to Freeze