ENGINEERED PRODUCTS CO #ACWNM1063-IRA

Fixture Whip Non-Metallic, 1/2 in

SKU: 78032111204
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Fixture Whip
Conduit: Non-Metallic, 1/2 in
Length: 6 ft.
Conductor: 3C 10 Stranded
Conductor Colors: Red, Black, Green
Connectors: 1-Straight, 1-90 deg
Description
Light Fixture Whips: Assembly Type - Fixture Whip; Conduit - Non-Metallic, 1/2 in; Length - 6 ft; Conductor - 3C 10 Stranded; Conductor Colors - Red, Black, Green; Connectors - 1-Straight, 1-90 deg