Fixture Whip Flexible Steel, 3/8 in

SKU: 78032110307
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Fixture Whip
Conduit: Flexible Steel, 3/8 in
Length: 6 ft.
Conductor: 3C 14 Stranded
Conductor Colors: Black, White, Green
Ends: 6 in. Leads, Stripped 5/8 in.
Connectors: 2-Straight, Screw-In w/Locknuts, Die Cast
Light Fixture Whips: Assembly Type - Fixture Whip; Conduit - Flexible Steel, 3/8 in; Length - 6 ft; Conductor - 3C 14 Stranded; Conductor Colors - Black, White, Green; Ends - 6" Leads, Stripped 5/8"; Connectors - 2-Straight, Screw-In w/Locknuts, Die Cast; Additional Information - Wire Type: THHN
Additional Info: Wire Type: THHN