Menu Search
Light Fixture Stems Stem, 250 lb, 1/2 in. Hub
APPLETON #BJ-50

Stem, 250 lb, 1/2 in. Hub

SKU # 78138115770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Hanger Type: Ball Fixture Stem
Hub Size: 1/2 in.
Support Weight: 250 lb.
Mounting: AL Hanger Body