Menu Search
Light Fixture Hanger Hooks and Loops Fixture Hook/Loop Combination Male Nipple

HUBBELL #HOOKLOOP

Fixture Hook/Loop Combination Male Nipple

SKU #78598845255
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Fixture Hook/Loop Combination
Hub Type: Male Nipple
Hub Size: 3/4 in.
Material: Cast Aluminum

Light Fixture Hanger Hooks and Loops: Hanger Type - Fixture Hook/Loop Combination; Hub Type - Male Nipple; Hub Size - 3/4"; Material - Cast Aluminum