Menu Search
Light Fixture Hanger Hooks and Loops Fixture Hook Female Thread

EATON CROUSE-HINDS SERIES #UNH1

Fixture Hook Female Thread

SKU #78227464490
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Fixture Hook
Hub Type: Female Thread
Hub Size: 1/2 in.
Support Weight: 125lb (56kg)
Material: Malleable Iron