Menu Search
Search
EATON CROUSE-HINDS SERIES #CHS1437

Conduit Clamp and Ring

SKU # 78227417240 Manufacturer Series: CHS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Conduit Clamp and Ring
Hub Size: 1/2 in. (conduit)
Support Weight: 125lb (56kg)
Material: Malleable Iron