APPLETON #FHLF-75

Fixture Loop Female Hub

SKU: 78138133935
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Fixture Loop
Hub Type: Female Hub
Hub Size: 3/4 in.
Support Weight: 350lb (157.5kg)
Material: Malleable Iron
Description
Light Fixture Hanger Hooks and Loops: Hanger Type - Fixture Loop; Hub Type - Female Hub; Hub Size - 3/4 in.; Support Weight - 350lb (157.5kg); Material - Malleable Iron