Fixture Hook Male Nipple

SKU: 78138133925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Hanger Type: Fixture Hook
Hub Type: Male Nipple
Hub Size: 3/4 in.
Support Weight: 200lb (90kg)
Material: Malleable Iron
Light Fixture Hanger Hooks and Loops: Hanger Type - Fixture Hook; Hub Type - Male Nipple; Hub Size - 3/4"; Support Weight - 200lb (90kg); Material - Malleable Iron