Menu Search
Light Fixture Hanger Hooks and Loops Fixture Hook Male Nipple
APPLETON #FHHM-50

Fixture Hook Male Nipple

SKU # 78138133920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Hanger Type: Fixture Hook
Hub Type: Male Nipple
Hub Size: 1/2 in.
Support Weight: 200lb (90kg)
Material: Malleable Iron