APPLETON #EFHF-75

Explosion-Proof Fixture Female Hub

SKU: 78138127710
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Hanger Type: Explosion-Proof Fixture
Hub Type: Female Hub
Hub Size: 3/4 in.
Support Weight: 200lb (90kg)
Material: Malleable Iron
Manufacturer Series: EFHF
Description
Light Fixture Hanger Hooks and Loops: Hanger Type - Explosion-Proof Fixture; Hub Type - Female Hub; Hub Size - 3/4; Support Weight - 200lb (90kg); Material - Malleable Iron; Additional Information - Hook opening 3/8" Hook w/Closing Screw; Manufacturer Series - EFHF
Additional Info: Hook opening 3/8" Hook w/Closing Screw