Menu Search
APPLETON #8456R

Pendant Ball-Type Swivel 20

SKU # 78138153944
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Pendant Ball-Type Swivel
Swivel Degree: 20
Mounting: Square Box, 4 in.
Fixture Stem: 3/4 in.
Support Weight: 50lb (22.5kg)
Material: Steel, Malleable Iron