EATON CROUSE-HINDS SERIES #ARB662

Flexible Fixture Ball Hanger Body

SKU: 78227477003
Manufacturer Series: ARB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Flexible Fixture Ball Hanger Body
Fixture Stem Required: 3/4 in.
Material: Feraloy Iron Alloy
Description
Light Fixture Hanger Bodies: Hanger Type - Flexible Fixture Ball Hanger Body; Fixture Stem Required - 3/4 in.; Material - Feraloy Iron Alloy; Additional Information - Pendant Mount; Manufacturer Series - ARB
Additional Info: Pendant Mount