Menu Search
Light Fixture-Fixture Cables Cable, Ganging, Socket Connection, Plastic, 2 ft

HOFFMAN #LGCABLE24

Cable, Ganging, Socket Connection, Plastic, 2 ft

SKU #78351019202
Manufacturer Series: Panelite
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Ganging Cable
Cord Type: 16 AWG
Cord Length: 2 ft.
Connection: Socket