Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
IDEAL #30-102

Luminaire Disconnect, 6A, 600V, 2W, Nylon

SKU # 78325030102
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Luminaire Disconnect
Connectors: Male/Female Connector
Electrical Rating: 6A, 600V
Number of Wires: 2
Wire Type: 12 - 18 Sol AWG, 12 - 14 Str AWG, 12 - 14, 16 - 18 Str Tin-Bonded AWG
Housing Material: Nylon
Contacts: Copper Alloy
Temperature Rating: 221 deg F (105 deg C)
Packaging: 1000 (Carton)

The IDEAL PowerPlug Luminaire Disconnect is the first push-in disconnect that fully meets the 2008 National Electrical Code 410.130(G), 2005 NEC 410.73(G) and Canadian Electrical Code 30-308(4) for non-residential fluorescent luminaires. PowerPlug helps r

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.