Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Fluorescent Fixture Cord Straight Blade

SKU: 07853101611
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fluorescent Fixture Cord
Plug Type: Straight Blade
Plug Rating: 15A 120V
Plug Nema: 5-15P
Cord Type: White
Cord Length: 6 ft.
Light Fixture Cord Sets: Type - Fluorescent Fixture Cord; Plug Type - Straight Blade; Plug Rating - 15A 120V; Plug Nema - 5-15P; Cord Type - White; Cord Length - 6 ft