APPLETON #G-HCPL-3-27

Fluorescent Fixture Cord Locking

SKU: 78138163163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent Fixture Cord
Plug Type: Locking
Plug Rating: 15A 277V
Cord Length: 3 ft.
Description
Light Fixture Cord Sets: Type - Fluorescent Fixture Cord; Plug Type - Locking; Plug Rating - 15A 277V; Cord Length - 3 ft