Wall Bracket, Wood Pole Mount, Trunnion/Yoke Mount Fixture, (1) Fixture, Steel

SKU: 66240097170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Bracket Type: Floodlight Wall Bracket
Bracket Mounting: Wood Pole/Wall
Fixture Mounting: Trunnion/Yoke
Fixture Config: 1
Material: Steel
Light Fixture Brackets: Bracket Type - Floodlight Wall Bracket; Bracket Mounting - Wood Pole/Wall; Fixture Mounting - Trunnion/Yoke; Fixture Config - 1; Material - Steel; Additional Information - Angle Bracket
Additional Info: Angle Bracket