×

Your shopping cart is empty.

AMERICAN METAL S-125-4-G

AMERICAN METAL  S-125-4-G

Area/Roadway Pole-Mount, Wood Pole Bracket Mounting, Mast Arm, Steel, Galvanized

AMERICAN METAL

Manufacturer # S-125-4-G

SKU: 78891192003





Product Description

Light Fixture Brackets: Bracket Type - Area/Roadway Pole-Mount; Bracket Mounting - Wood Pole; Fixture Mounting - Mast Arm; Material - Steel; Finish - Galvanized; Additional Information - Dimensions: 42.00 in. L x 18.00 in. W x 0.16 in OD


Additional: Dimensions: 42.00 in. L x 18.00 in. W x 0.16 in OD
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Bracket Type: Area/Roadway Pole-Mount
Bracket Mounting: Wood Pole
Fixture Mounting: Mast Arm
Material: Steel
Finish: Galvanized

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: