LEVITON #23452-H

Lamp Support Clip, Twin-Tube Lamp, 2G11 Base, Plastic, For Horizontal Lamp Support

SKU: 07847715303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Fluorescent Tube Clip
Application: Horizontal Lamp Support
Material: Plastic
Lamp Size: Twin-Tube
Lamp Base: 2G11
Light Bulb Tube Supports: Type - Compact Fluorescent Tube Clip; Application - Horizontal Lamp Support; Material - Plastic; Lamp Size - Twin-Tube; Lamp Base - 2G11; Additional Information - Snap-In Mount
Additional Info: Snap-In Mount