Menu Search
Light Bulb Tube Sleeves Polycarbonate Fluorescent Lamp Sleeve T12
ENGINEERED PRODUCTS CO #17060

Polycarbonate Fluorescent Lamp Sleeve T12

SKU # 78032117060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 48 in.
Lamp Base: Bi-Pin
Color: Clear
Packaging: (priced per sleeve)