Menu Search
Search
EMERSON #2263

Appleton Lamp Sleeve, T12 Lamp, 96 in. L, Rec.DC/S.Pin Base, Polycarbonate, Clear

SKU # 03628329034
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 96 in.
Lamp Base: Rec.DC and S.Pin
Color: Clear
Packaging: (priced per sleeve)