BERGEN INDUSTRIES #FG-408

Polycarbonate Fluorescent Lamp Sleeve T8

SKU: 75256010090
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T8
Lamp Length: 48 in.
Lamp Base: Bi-Pin
Color: Clear
Packaging: (priced per sleeve)
Description
Tube Sleeves: Type - Fluorescent Lamp Sleeve; Material - Polycarbonate; Lamp Size - T8; Lamp Length - in - 48; Lamp Base - Bi-Pin; Color - Clear; Packaging - priced per sleeve