Menu Search
Light Bulb Tube Sleeves Lamp Sleeve, T8 Lamp, 72 in. L, Rec.DC/S.Pin Base, Polycarbonate, Clear

APPLETON #2272

Lamp Sleeve, T8 Lamp, 72 in. L, Rec.DC/S.Pin Base, Polycarbonate, Clear

SKU #03628329037
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T8
Lamp Length: 72 in.
Lamp Base: Rec.DC and S.Pin
Color: Clear
Packaging: (priced per sleeve)