Menu Search
Light Bulb Tube Sleeves Lamp Sleeve, T8 Lamp, 36 in. L, Rec.DC/Bi-Pin Base, Polycarbonate, Clear

APPLETON #2271

Lamp Sleeve, T8 Lamp, 36 in. L, Rec.DC/Bi-Pin Base, Polycarbonate, Clear

SKU #03628329036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T8
Lamp Length: 36 in.
Lamp Base: Rec.DC and Bi-Pin
Color: Clear
Packaging: (priced per sleeve)