Menu Search
Light Bulb Tube Sleeves Lamp Sleeve, T12 Lamp, 96 in. L, Rec.DC/S.Pin Base, Polycarbonate, Green
APPLETON #2263G

Lamp Sleeve, T12 Lamp, 96 in. L, Rec.DC/S.Pin Base, Polycarbonate, Green

SKU # 03628329092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 96 in.
Lamp Base: Rec.DC and S.Pin
Color: Green
Packaging: (priced per sleeve)